Abbotsford
lumcmedgespl

T&B CM-EDGE-SP-L RUNNING MAN Pictogram Exit Sign Steel 1 or 2 Faces Universal Edge-Lit, Self-Powered

Price $185.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:CM-EDGE-SP-L
Documents Documents

Description

Pictogram Exit Sign, self-powered, 120 to 347VAC (120 minutes), Brand: Emergi-Lite, Aluminum, wall or ceiling mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: nickel-cadmium, Battery Run Time (Minimum): 120 minutes

Specifications

Brand Name ABB Item Name Pictogram Exit Sign
Type Edge-Lit, Self-Powered Voltage Rating 120 - 347 V
Legend RUNNING MAN Number of Faces 1 or 2
Mounting Universal Housing Material Steel
UPC 624616364983

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok