Abbotsford
lumcmpsspl

ABB CM-PS-SP-L CMPS-E Series Thermoplastic Pictogram Sign

Price $81.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:CM-PS-SP-L
Documents Documents

Description

Plastic pictogram sign self powered,Input Voltage: 120V, 277V & 347V/60HZ,Battery Ni-cd 3.6V 1000mAH,Emergency operation time: 2 hours

Specifications

Brand Name ABB Item Name Pictogram Exit Sign
Type Self-Powered Housing Color White
Voltage Rating 120/347 VAC Lamp Wattage 4.2 W
Dimensions 13-1/4 x 2 x 9 in Lamp Type LED
Legend RUNNING MAN Number of Faces 1 or 2
Battery Type 3.6 V Nickel-Cadmium Emergency Illumination Time 120 min
Mounting Ceiling/End/Wall Series/Model CMPS-L
Housing Material Thermoplastic Standards CSA C22.2 No. 141-10
Application For Commercial Applications UPC 624616364938

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok