Abbotsford
lumcmscl

T&B CM-SC-L RUNNING MAN Combination Pictogram Exit Sign Steel 1 or 2 Faces Universal

Price $217.25 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:CM-SC-L
Documents Documents

Description

Pictogram Combination Unit, 120 to 347VAC, steel cabinet, universal mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: lead-acid, Battery Run Time (Minimum): 120 minutes

Specifications

Brand Name ABB Item Name Combination Pictogram Exit Sign
Voltage Rating 120 - 347 V Lamp Wattage 2 W
Lamp Type 6 V LED Legend RUNNING MAN
Number of Faces 1 or 2 Mounting Universal
Housing Material Steel UPC 624616364860

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok