Abbotsford
lumcmssacl

T&B CM-SS-AC-L RUNNING MAN Pictogram Exit Sign Steel 1 or 2 Faces Universal

Price $125.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:CM-SS-AC-L
Documents Documents

Description

Pictogram Exit Sign, 120/347VAC, Brand: Emergi-Lite, steel cabinet, universal mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: nickel-cadmium, Battery Run Time (Minimum): 120 minutes

Specifications

Brand Name ABB Item Name Pictogram Exit Sign
Voltage Rating 120 - 347 V Legend RUNNING MAN
Number of Faces 1 or 2 Mounting Universal
Housing Material Steel UPC 624616364877

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok