Abbotsford
lumgrawspn2r

THOMAS & BETTS. GRAWSPN2R 120/277VAC GRANDE Self-Powered Ni-Cd Series Exit Sign, White

Price $222.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:GRAWSPN2R
Documents Documents

Description

PRODUCT FEATURES:• Durable, injection-molded, thermoplastic housing• Universal mounting - supplied standard with two stencil plates, red diffusing lens and backplate.• Universal, field-selectable snap in/out chevrons• Indirect refractive technology provides bright, even illumination• Long-life LED light source of ALINGAP technology assures low maintenance cost and is warrantied for ten (10) years• Energy efficient – consumes less than 3.5W• Normal AC and emergency DC operation with dual AC input of 120V/347V and universal DC input of 6V to 48V• Comes with the lumacell EZ2 canopy for quick & easy installation.• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Exit Sign Type Automatic Self-Test
Housing Color White Voltage Rating 120 - 277 VAC
Lamp Wattage 3 W Dimensions 12-7/8 in W x 9 in H
Lamp Type LED Legend On
Letter Color Red Battery Type 90 min Nickel-Cadmium
Mounting Universal Housing Material Plastic
Lens Type Transparent Plastic Special Features Acrylic Plate, Single/Double Sided
Standards CSA Certified UPC 624616225284

Packages

1 - UNIT - 1 6 - UNIT = 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok