Abbotsford
lumlmceun

THOMAS & BETTS. LMCEUN 120/347V LUMACELL LMCE Series Single Face All Metal Exit Sign, White

Price $163.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LMCEUN
Documents Documents

Description

Exit Sign, universal mount, Colour: factory white, 120 to 347VAC, 6 to 24VDC, Legend Colour: red

Specifications

Brand Name ABB Item Name Exit Sign
Type Automatic Self Test, Insert Sheet/Plate, Universal Housing Color White
Voltage Rating 120 - 347 V Lamp Wattage 1.5 W
Dimensions 339 mm L x 187 mm W x 117 mm H Lamp Type Not Exchangeable LED
Legend Exit Letter Color Red
Number of Faces 1 or 2 Mounting Supporting Bracket
Housing Material Steel Standards CSA
Application Institutional, Commercial, Hospitality UPC 624616175640

Packages

1 - UNIT - 1 6 - UNIT = 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok