Abbotsford
lumla2ws

THOMAS & BETTS. LA2WS 120-347VAC LA Series Double Face Universal Mounting Extruded Aluminum Pictogram Exit Sign (Self-Powered), White

Price $838.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LA2WS

Description

Extruded Aluminum Exit Sign Versatile, smooth finish, pictogram signage.FEATURES:• Durable extruded, one-piece aluminum housing and face plates• Long-life white LED light sources is warrantied for ten (10) years• Supplied standard with two pictogram films per face, for direction selection• Universal AC input: two-wire 120 to 347VAC; standard DC input: twowire 6 to 24VDC• Energy efficient – consumes less than 2.5W in AC or DC-remote mode• Self-Powered model gives standard two hours of back-up lighting• Universal mounting – end, wall or ceiling• Easy access to wiring entry for all mounting options• Comes standard with the Lumacell® EZ2 canopy for quick and easy installation• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Pictogram Exit Sign Type Self-Powered
Housing Color Factory White/Green Voltage Rating 120 - 347 VAC
Dimensions 14-1/8 in W x 8-3/4 in H Legend On
Battery Type 120 min Nickel-Cadmium Mounting Universal
Housing Material Extruded Aluminum Background Color Green
Standards CSA Certified Application For Institutional, Commercial and Hospitality
UPC 624616262104

Packages

1 - UNIT - 1 6 - UNIT = 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok