lumlae2taacd

THOMAS & BETTS. LAE2TAACD 120-347VAC 6-24VDC LAE Series Double Face No Arrows Aluminum Slim Edge-Lit Pictogram Exit Sign, Textured Aluminum

Availablefor Backorder
Price $456.93 / EA
Qty EA
Manufacturer:T&B
Manufacturer #:lae2taacd

Description

FEATURES: • Slim-profile extruded Aluminum housing • Universal surface mounting – wall, ceiling or end mount • Click-to-open housing door allows easy access to the panel and electrical wiring • Acrylic panel with pictogram legend • Long-life white LED light sources is warrantied for ten (10) years • Universal AC input: two-wire 120 to 347VAC; standard DC input: two-wire 6 to 24VDC • Energy efficient – consumes less than 3W in AC or DC-remote mode • Self-Powered models provide minimum 120 minutes of emergency lighting • Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name Thomas & Betts Sub Brand Lumacell®
Item Name Pictogram Exit Sign Type Pictogram Exit Signs
Housing Color Green Voltage Rating 120 - 347 VAC, 6 - 24 VDC
Lamp Wattage 3 W Dimensions 12 in W x 10-1/8 in H
Lamp Type LED Not Exchangeable Legend On
Number of Faces 2 Mounting Universal, Surface
Housing Material Aluminum Includes Acrylic Plate, Single/Double-Sided
Standards CSA Certified Application For Institutional, Commercial and Hospitality
UPC 624616261831

Packages

1 - UNIT = (1) 6 - UNIT = 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok