lumlaeaowsp

THOMAS & BETTS. 120-347V LAE Series Double Face, Arrow Left or Right Aluminum Slim Edge-Lit Pictogram Exit Sign (Self-Powered), Off White

In Stock
Price $537.57 / EA
Qty EA
Manufacturer:T&B
Manufacturer #:laeaowsp

Description

FEATURES: • Slim-profile extruded Aluminum housing • Universal surface mounting – wall, ceiling or end mount • Click-to-open housing door allows easy access to the panel and electrical wiring • Acrylic panel with pictogram legend • Long-life white LED light sources is warrantied for ten (10) years • Universal AC input: two-wire 120 to 347VAC; standard DC input: two-wire 6 to 24VDC • Energy efficient – consumes less than 3W in AC or DC-remote mode • Self-Powered models provide minimum 120 minutes of emergency lighting • Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name Thomas & Betts Sub Brand Lumacell®
Item Name Pictogram Exit Sign Type Slim Profile, Self-Powered, Edge-Lit
Housing Color White/Green Voltage Rating 120 - 347 VAC
Lamp Wattage 4 W Dimensions 12-1/2 in W x 10-3/4 in H
Legend On Battery Type 120 min Nickel-Cadmium
Mounting Universal, Surface/Recessed Housing Material Extruded Aluminum
Includes Acrylic Plate, Single/Double-Sided Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 624616274619

Packages

1 - UNIT = (1) 6 - UNIT = 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok