Abbotsford
lumlaeatasp

THOMAS & BETTS. 120-347V LAE Series Double Face, Arrow Left or Right Aluminum Slim Edge-Lit Pictogram Exit Sign (Self-Powered), Textured Aluminum

Price $763.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LAEATASP
Documents Documents

Description

FEATURES:• Slim-profile extruded Aluminum housing• Universal surface mounting – wall, ceiling or end mount• Click-to-open housing door allows easy access to the panel and electrical wiring• Acrylic panel with pictogram legend• Long-life white LED light sources is warrantied for ten (10) years• Universal AC input: two-wire 120 to 347VAC; standard DC input: two-wire 6 to 24VDC• Energy efficient – consumes less than 3W in AC or DC-remote mode• Self-Powered models provide minimum 120 minutes of emergency lighting• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Pictogram Exit Sign Type Pictogram Exit Signs
Housing Color Green Voltage Rating 120 - 347 VAC
Lamp Wattage 4 W Dimensions 12-1/2 in W x 10-3/4 in H
Lamp Type LED Not Exchangeable Legend On
Number of Faces 2 Battery Type 120 min Nickel-Cadmium
Mounting Universal, Surface Housing Material Aluminum
Background Color Green Includes Acrylic Plate, Single/Double-Sided
Standards CSA Certified Application For Institutional, Commercial and Hospitality
UPC 624616285547

Packages

1 - UNIT - 1 6 - UNIT = 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok