lumldeaaasp

THOMAS & BETTS. 120-347VAC LDE Series Double Face Arrow Left or Right Die-Cast Aluminum Pictogram Edge-Lit Exit Sign with Angular Trim (Self-Powered), Brushed Aluminum

Availablefor Backorder
Price $1,079.69 / EA
Qty EA
Manufacturer:T&B
Manufacturer #:ldeaaasp

Description

PRODUCT FEATURES: FEATURES • Self-Powered models provide minimum two hours of emergency lighting • Die-Cast Aluminum construction • Modular design offers great choice of architectural profiles • Universal Die-Cast back-box for surface or semi-recessed mounting on ceilings or walls • LED strip module can be rotated in the unit for either wall or ceiling mount • Flat Die-Cast trim plate and galvanized steel back-box for recessed ceiling mount • Clear acrylic panel with pictogram legend • Long-life white LED light sources is warrantied for ten (10) years • Universal AC input: two-wire 120 to 347VAC; universal DC input: two-wire 6 to 24VDC • Energy efficient – consumes less than 2.5W in AC and DC remote modes • Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name Thomas & Betts Sub Brand Lumacell®
Item Name Pictogram Exit Sign Type Self-Powered, Edge-Lit
Housing Color Brushed Aluminum/Green Voltage Rating 120 - 347 VAC
Lamp Wattage 3.5 W Dimensions 16-3/4 in W x 11-3/4 in H
Legend On Battery Type 120 min Nickel-Cadmium
Mounting Standard, Surface Housing Material Die-Cast Aluminum
Special Features Acrylic Plate, Single/Double Sided Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 624616286759

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok