THOMAS & BETTS. LER2301OWRWAC 120/347VAC LER23 Series Single Face Red/White Aluminum Slim Edge-Lit Exit Sign, Off White
Description
PRODUCT FEATURES:• Extruded aluminum housing• Die-Cast aluminum E22 canopy• Universal surface mounting: wall, ceiling or end mount• Click-to-open housing door allows easy access to the panel and electrical wiring• Acrylic panel with curved contour• Simple, two-wire universal AC input (120V to 347VAC 50/60Hz) prevents installation errors• Simple, two-wire universal DC input: 6V to 24VDC• Long-life LED light source of ALINGAP technology assures lowmaintenance costs is warrantied for ten (10) years• Energy efficient power consumption: less than 1.5W in AC or DC mode• Meets or exceeds CSA 22.2 No.141-15.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Exit Sign | Type | Exit Signs |
Housing Color | Off-White | Voltage Rating | 120 - 347 VAC |
Dimensions | 12-1/2 in W x 11-1/4 in H | Lamp Type | LED |
Legend | On | Letter Color | Red |
Number of Faces | 1 | Mounting | Universal |
Housing Material | Extruded Aluminum | Background Color | White |
Standards | CSA Certified | Application | Institutional, Commercial and Hospitality |
UPC | 624616287398 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |