THOMAS & BETTS. LER2301FOWRWAC 120/347VAC LER23 Series Single Face Red/White Aluminum Slim Edge-Lit Exit Sign, Off White
Description
PRODUCT FEATURES:• Extruded aluminum housing• Die-Cast aluminum E22 canopy• Universal surface mounting: wall, ceiling or end mount• Click-to-open housing door allows easy access to the panel and electrical wiring• Acrylic panel with curved contour• Simple, two-wire universal AC input (120V to 347VAC 50/60Hz) prevents installation errors• Simple, two-wire universal DC input: 6V to 24VDC• Long-life LED light source of ALINGAP technology assures lowmaintenance costs is warrantied for ten (10) years• Energy efficient power consumption: less than 1.5W in AC or DC mode• Meets or exceeds CSA 22.2 No.141-15.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Exit Sign | Type | Acrylic Plate, Slim Profile Edge-Lit |
Housing Color | Off-White | Voltage Rating | 120 - 347 VAC |
Lamp Wattage | 1.5 W at 120 - 347 VAC | Dimensions | 12 in W x 10-1/2 in H |
Lamp Type | LED | Legend | EXIT |
Letter Color | Red | Number of Faces | 1 |
Mounting | Ceiling/Recessed | Series/Model | LER23 |
Housing Material | Extruded Aluminum | Background Color | White |
Standards | CSA Certified, C860 Certified | UPC | 624616315671 |
Packages
1 - UNIT - 1 |