Abbotsford
lumler2302fowrwac

THOMAS & BETTS. LER2302FOWRWAC 120/347VAC LER23 Series Double Face Red/White Aluminum Slim Edge-Lit Exit Sign, Off White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LER2302FOWRWAC

Description

PRODUCT FEATURES:• Extruded aluminum housing• Die-Cast aluminum E22 canopy• Universal surface mounting: wall, ceiling or end mount• Click-to-open housing door allows easy access to the panel and electrical wiring• Acrylic panel with curved contour• Simple, two-wire universal AC input (120V to 347VAC 50/60Hz) prevents installation errors• Simple, two-wire universal DC input: 6V to 24VDC• Long-life LED light source of ALINGAP technology assures lowmaintenance costs is warrantied for ten (10) years• Energy efficient power consumption: less than 1.5W in AC or DC mode• Meets or exceeds CSA 22.2 No.141-15.

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Exit Sign Type Slim-Profile
Housing Color Off-White Voltage Rating 120 - 347 VAC
Dimensions 7-1/8 in H x 11-3/4 in W Lamp Type LED
Legend On Letter Color Red
Number of Faces 2 Mounting Recessed
Housing Material Steel Background Color White
Standards CSA Certified Application Institutional, Commercial and Hospitality
UPC 624616311727

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok