Abbotsford
lumler450univ

THOMAS & BETTS. LER450UNIV 120/347V LUMACELL LER400 Series Single Face Extruded Aluminum Exit Sign, White

Price $431.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LER450UNIV

Description

Exit Sign, single face, universal mount, Colour: factory white, 120/277/347VAC, 6 to 24VDC, Legend Colour: red

Specifications

Brand Name ABB Item Name Exit Sign
Type Automatic Self Test, Acrylic Plate Housing Color White
Voltage Rating 120 - 347 V Lamp Wattage 1.5 W
Dimensions 35.9 mm L x 22.3 mm W x 11.9 mm H Lamp Type Not Exchangeable LED
Legend Exit Letter Color Red
Number of Faces 1 Battery Type Nickel-Cadmium
Mounting Wall Housing Material Aluminum
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616086816

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok