lumler460univ

THOMAS & BETTS. LER460UNIV 120/347V 1.5W LED LUMACELL Exit Double Face Universal Mount Thermoplastic Exit Sign, White

Availablefor Backorder
Price $288.73 / EA
Qty EA
Manufacturer:T&B
Manufacturer #:ler460univ

Description

Extruded aluminum Exit sign. The equipment shall operate with universal AC input voltage of 120/277/347VAC at less than 1.5W for double face signs. The housing colour is factory white

Specifications

Brand Name Thomas & Betts Item Name Exit Sign
Type Acrylic Plate Voltage Rating 120 - 347 V
Lamp Wattage 1.5 W Lamp Type Not Exchangeable LED (Lamp Included)
Legend Exit Letter Color Red
Number of Faces 1 or 2 Mounting Surface/Recessed
Housing Material Aluminum Standards CSA
Application Institutional, Commercial, Hospitality UPC 624616086991

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok