Abbotsford
lumler660sp

ABB LER660SP Single Face Universal-Mount, Self-Powered Exit Sign

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LER660SP

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Exit Sign Type Self-Powered
Housing Color Factory White Voltage Rating 120/347 VAC
Lamp Wattage 2.5 W Dimensions 12.1 in W x 1.75 in D x 8.8 in H
Lamp Type LED Letter Color Red
Number of Faces 1 Battery Type Nickel-Cadmium
Emergency Illumination Time 2 hr Mounting Universal
Series/Model Nite Owl Housing Material Thermoplastic
Background Color White Standards CSA Certified
Application Commercial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok