Abbotsford
lumler850ubba

THOMAS & BETTS. LER850UBBA 120-347VAC/6-48VDC LUMACELL Exit Single Face Universal Mount Exit Sign, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LER850UBBA

Description

LUMACELL® GENESIS™ Die-cast aluminium exit sign. Slim contoured body design with brushed aluminium faceplate. Diagnostic/self-test feature comes standard on all self-powered units. 100% bright, even illumination in both normal and emergency operation. Long-life, energy-efficient, ALINGAP technology LED light source reduces maintenance and energy costs. Maintenance-free, long-life sealed nickel-cadmium battery.

Specifications

Brand Name Lumacell Type Exit Signs
Housing Color Black Voltage Rating 120 to 347 VAC ; 6 to 48 VDC
Legend On Letter Color Red
Mounting Universal Background Color Brushed Aluminum
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616078026

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok