lumls3wuc

THOMAS & BETTS. LS3WU-C 120-347VAC 6-24VDC LS Series All Metal Pictogram Exit Sign - Universal Face/Universal Mounting, White

Availablefor Backorder
Price $137.61 / EA
Qty EA
Manufacturer:T&B
Manufacturer #:ls3wu-c

Description

PRODUCT FEATURES: - Metal construction using Canadian cold-rolled steel - Based on a modular design, this product comes pre-assembled for - quick, easy installation - Long-life white LED light source warrantied for 10 years - Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC - Energy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote - Self-Powered model delivers standard two hours of back-up lighting - Universal mounting – end, wall or ceiling - Easy access to wiring entry for all mounting options - Canopy mounting system designed specifically for ease of installation - Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name Thomas & Betts Sub Brand Lumacell®
Item Name Pictogram Exit Sign Housing Color Factory White
Voltage Rating 120 - 347 VAC, 6 - 24 VDC Lamp Wattage 2.5 W in AC, 1 W in DC
Dimensions 12-1/8 in W x 7-5/8 in H Lamp Type LED
Mounting End/Wall/Ceiling/Universal Series/Model LS
Housing Material Steel Special Features Universal Face, Counter
Warranty 10 yr Standards CSA 22.2 No. 141-15 Certified
Application For Institutional, Commercial and Hospitality UPC 624616359798

Packages

8 - UNIT - (8)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok