Abbotsford
stnslexsc0wh

STANPRO 1.9W 120/347VAC SLEXS Series Universal Face Commercial Steel Exit Sign, White

Price $140.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLEXSC0WH

Description

The SLEXS series of commercial steel signs features a slim profile that eliminates light leaks combined with a simple, easy to install design.

Specifications

Brand Name Stanpro Item Name Exit Sign
Type Exit sign Housing Color White
Voltage Rating 120/347 V Lamp Wattage 40 W
Lamp Type LED Legend Exit
Mounting Universal Housing Material Steel
Special Features Slim profile, easy to install design Application For Indoor Use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok