Abbotsford
stnslexsc0whib

STANPRO SLEXSC0WH/IB 1.9W 120/347VAC SLEXS Series Universal Face Commercial Steel Exit Sign (Self-Powered for 90 Minutes), White

Price $141.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLEXSC0WH/IB

Description

The SLEXS series of commercial steel signs features a slim profile that eliminates light leaks combined with a simple, easy to install design.

Specifications

Brand Name Stanpro Item Name Exit Sign
Type Insert Sheet/Plate Housing Color White
Voltage Rating 6 - 24 V Lamp Wattage 3.5 W
Lamp Type Not Exchangeable LED Legend Exit
Number of Faces 1 or 2 Emergency Illumination Time 90 min
Mounting Surface Housing Material Steel
Application Indoor

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok