STANPRO SLEXW1-WM-GY-GY-UDC 2W 120/347VAC SLEXW Series Single Face Weatherproof Sign (Universal DC Backup Voltage) - Wall Mount, Grey
Description
The SLEXW series of NEMA4X and EEMAC4X rated weatherproof signs is designed to operate in extreme environments. The fully gasketed housing is suitable for outdoor and wash-down locations. Available in AC only, AC/DC and internally self-powered versions.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Weatherproof | Housing Color | Gray |
Voltage Rating | 120/347 VAC, 6 - 24 VDC | Lamp Wattage | 1.9 W |
Dimensions | 14.6 in W x 3.6 in D x 11.8 in H | Lamp Type | LED |
Number of Faces | 1 | Mounting | Wall |
Series/Model | SLEXW | Housing Material | Fiberglass Reinforced Polyester |
Standards | CSA C22.2 No. 141-15 and C860 Certified, NEMA 4X, EEMAC 4X Rated | Application | For Outdoor and Wash-Down Locations |
Packages
1 - UNIT - 1 |