STANPRO RMEA-O-WH-IB 120/347VAC RMEA Series Edgelit Running Man Sign, White
Description
The RMEA series of commercial edgelit signs provides interiors with a clean, distinguished appearance. Standard universal surface mount with optional recessed backbox assembly. The RMEA series is available in AC only, AC/DC and internally self-powered versions.FEATURES:• Universal Mounting• Self-powered for 90 minutes
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Self-Powered | Housing Color | White |
Voltage Rating | 120/347 VAC | Fixture Wattage | 2.8 W at 120 V, 3 W at 347 V |
Dimensions | 13.82 in L x 9.53 in H | Lamp Type | LED |
Legend | Running Man | Battery Type | Nickel-Cadmium |
Emergency Illumination Time | 90 min | Mounting | Universal |
Series/Model | RMEA | Housing Material | Extruded Aluminum |
Amperage Rating | 0.34 A at 120 V, 0.33 A at 347 V | Standards | CSA C22.2 #141.15 and C860-1 Certified |
Packages
1 - UNIT - 1 |