Abbotsford
stnrmpn0whudc

STANPRO RMPN0WH-UDC 120/347VAC RPMN Series LED Plastic Running Man, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:RMPN0WH-UDC

Description

The RPMN series of commercial plastic running signs is designed using durable and light weight high impact thermoplastic. Signs and canopies quickly snap together for speedy installations.

Specifications

Brand Name Stanpro Item Name Exit Sign
Type Automatic Self Test, Acrylic Plate Housing Color White
Voltage Rating 120 - 347 VAC Lamp Wattage 2.75 W
Dimensions 346.075 mm W x 249.237 mm H Lamp Type Not Exchangeable LED
Legend Running Man Pictogram Number of Faces 1 or 2
Mounting Wall Housing Material Plastic
Amperage Rating 280 - 310 mA Application Indoor

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok