STANPRO RMR1GY-NDC 2W 120/347VAC RMR Series Single Face Weatherproof Sign (AC Only), Grey
Description
The RMR series of NEMA4X and EEMAC4X rated weatherproof signs is designed to operate in extreme environments. The fully gasketed housing is suitable for outdoor and wash-down locations.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Weatherproof | Housing Color | Gray |
Voltage Rating | 120/347 V | Lamp Wattage | 1.8 W |
Dimensions | 14.5 in W x 3.6 in D x 11.8 in H | Lamp Type | LED |
Legend | Running Man | Number of Faces | 1 |
Series/Model | RMR | Housing Material | Fiberglass Reinforced Polyester |
Standards | CSA Certified, Meets ICES-005, NEMA 4X, EEMAC 4X Rated | Application | For Outdoor and Wash-Down Locations |
Packages
1 - UNIT - 1 |