Abbotsford
stnrms0bkib

STANPRO RMS-0BK/IB 120/347VAC RMS Series Universal Faces, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:STANDARD
Manufacturer #:RMS-0BK/IB

Description

The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. FEATURES:• Universal faces• Self-powered for 90 minutes

Specifications

Brand Name Stanpro Item Name Exit Sign
Type Self-Powered, Universal Housing Color Black
Voltage Rating 120 - 347 VAC Lamp Wattage 2 W
Dimensions 12 in W x 7.74 in H Lamp Type LED
Legend Running Man Battery Type Nickel-Cadmium
Emergency Illumination Time 90 min Mounting Surface
Series/Model RMS Housing Material Steel
Standards CSA Certified to C22.2 No. 141.15, C860, NBC2010 Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok