Abbotsford
stnrms0whib

STANPRO RMS0WH-IB 2W 120/347VAC RMS Series Universal Face Commercial Steel Sign (Self-Powered for 90 Minutes), White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:RMS0WH-IB

Description

The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign.

Specifications

Brand Name Stanpro Item Name Exit Sign
Type Insert Sheet/Plate Housing Color White
Voltage Rating 120 - 347 V Lamp Wattage 1.8 W
Lamp Type Not Exchangeable LED Legend Running Man Pictogram
Number of Faces 1 or 2 Emergency Illumination Time 90 min
Mounting Surface Housing Material Steel
Application Indoor

Packages

1 - UNIT - 1 2 - UNIT - 2 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok