STANPRO RMS0WH-UDC 2W 120/347VAC RMS Series Universal Face Commercial Steel Sign (6-24VDC Backup Voltage), White
Description
The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign |
Type | Insert Sheet/Plate | Housing Color | White |
Voltage Rating | 6 - 24 V | Lamp Wattage | 1.8 W |
Lamp Type | Not Exchangeable LED | Legend | Running Man Pictogram |
Number of Faces | 1 or 2 | Mounting | Surface |
Housing Material | Steel | Application | Indoor |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |