Abbotsford
appmlgl7cd5bu

APPLETON MLGL7CD5BU 57W 120-277V Mercmaster™ LED Generation 3 Series Luminaire

Price $2,077.44 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:MLGL7CD5BU

Description

Hazardous Mercmaster™ LED Generation 3 Series Luminaries. Modular design provides thousands of combinations for maximum versatility. Design is suited for low mounting heights, from 7 ft, up to 30 ft. Seven light outputs provide up to 17500 lumens. Choice of optics for optimal light distribution in a variety of applications: Type I, Type III, Type V or Type V Wide. Choice of color temperature (CCT): 5000K cool white, 4000K neutral white or 3000K warm white. Customize to the application requirements with four different globe options: clear and diffused polycarbonate, clear glass, or prismatic glass refractor. Six standard mounting hood designs allow for mounting in any location. Uses same mounting hoods as Mercmaster™ III. Retrofit adapters for Crouse-Hinds™ hoods available. See Mercmaster™ CH Adapters. Retrofit adapters for Mercmaster™ II hoods available. See Mercmaster™ II Adapters. Hinge has high lip for added safety during installation and servicing. Hinge and bolt construction assures 360° compression at all points on fixture housing gasket for positive sealing. Swing away design of captive bolt and nut simplifies installation. Rugged housing with superior thermal design translates to long luminaries life. Luminaries housing has wiring compartment with terminal block separate for easy wiring access. Standard screw-type terminal block can accept UL/CSA 26-10 AWG wire. Standard 6 kV surge protection. Heavy duty, high temperature silicone gaskets. Photometric data and electronic drawings available upon request. Ambient Temperature: -40 °C to +65 °C (-40 °F to +149 °F). Standard NPT threads with M20 option. LED L70 reported at 60,000 hours. Field replaceable globes and LED driver.

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name LED High Bay Fixture Type Type V, Generation 3
Voltage Rating 120 - 277 VAC Fixture Wattage 57 W
Lamp Type LED Housing Finish Gray Epoxy Powder-Coated
Series MLG Amperage Rating 0.23 - 0.48 A
Average Life 76000 hr Light Color Cool White
Lumens 7500 lm Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type Clear Polycarbonate
Enclosure Type IP66, IP67 Housing Material Copper-Free Cast Aluminum
Temperature Rating -40 to 65 °C Standards NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I, Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I, Zone 2 Exec II, ATEX: Zone 2 and 21/22, II 3 G, II 2 GD, IP66, IK08, IECE, UL Listed, CSA Certified, NEMA ANSI/IEC Standards: 60529, cCSAus 164460
Application For Power Plants, Processing Plants, Chemical Plants, Oil Refineries, Waste and Sewage Treatment UPC 781381172394

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok