Abbotsford
appcmled17g5bu

EGS CMLED17G5BU 175W 120V-277V 5600K 6300LM Code•Master LED Factory Sealed Luminaire

Price $4,206.93 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CMLED17G5BU

Description

Code?Master factory sealed, LED luminaires are designed for use in hazardous locations as well as areas exposed to corrosive atmospheres, moisture or cold ambient temperatures. They are easy to specify and install to accommodate any application requirement. With LED dependability and field replaceable components, they deliver long term performance with virtually no maintenance- and they are built tough to withstand the toughest environments.

Specifications

Brand Name Appleton Sub Brand Code Master™
Item Name Hazardous Location Fixture Voltage Rating 120 - 277 VAC
Fixture Wattage 175 W Lamp Type LED
Average Life 60000 hr Lens Type Clear Glass
Lumens 6.3k lm Standards Class I, Division 1, Class I, Zone 1. Class II, Division 1 and 2, Class III, Type 3R, 4X
UPC 781381389907

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok