Abbotsford
appmlgl7cp5bu

EGS MLGL7CP5BU 120V 7000K 7500LM Clear Polycarbonate Type V Clear Mercmaster LED Generation 3

Price $2,077.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:MLGL7CP5BU

Description

The Appleton Mercmaster LED Generation 3 is a reliable, full-feature lighting solution in a rugged, corrosion-resistant housing with lumen output options ranging from 3,500 to 20,000. Also available in an Emergency Battery Backup version, it offers 90 or 180 minute modes, providing up to 1450 lumens during emergency lighting. They are cCSAUS rated for Class I, Division 2, Class II, and Class III hazardous locations, marine and wet locations, NEMA 3R, 4 and 4X and are certified for ATEX/IECEx Zone 2 and 21 - 22. Featuring a multitude of customizable options and accessories, these best-in-class LED luminaires achieve unprecedented application versatility and comfort.

Specifications

Brand Name Appleton Sub Brand Mercmaster
Item Name LED Luminaire Type Enclosed and Gasketed, Generation 3 Series
Voltage Rating 120 - 277 VAC at 50/60 Hz, 125 - 300 VDC Fixture Wattage 57 W
Lamp Type LED Light Color Cool White
Dimensions 374.7 mm dia x 306.9 mm H Series MLG
Amperage Rating 0.48 A Average Life 60000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 70
Lens Type Type V Clear Polycarbonate Globe Lumens 7500 lm
Enclosure Type IP66, IP67 Housing Material Aluminum
Housing Finish Gray Epoxy Powder Coated Standards NEC/CEC: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I, Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I, Zone 2 Ex ec II
Application Power Plants, Processing Plants, Chemical Plants, Oil Refineries, Waste And Sewage Treatment, Other Areas Where Dust, Water, Dirt And Rough Usage Are a Problem UPC 781381109581

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok