Abbotsford
appvmv5lcp5bu

EGS VMV5LCP5BU 48W 120-277VAC 5000LM Type V Contender LED Luminaire Polycarbonate Globe

Price $1,587.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:VMV5LCP5BU

Description

PRODUCT FEATURES:- Enclosed and gasketed fixtures suitable for use in a wide range of industrial, chemical processing and other areas where flammable gases, vapors and combustible dusts and fibers are present including simultaneous exposure - Suitable for use in marine and wet locations - Ideal for use in areas of low clearance, low ceiling heights or where fixture weights must be minimized - Typical industries include pulp and paper mills, processing plants, chemical plants, petrochemical facilities, oil refineries, drilling rigs, foundries, waste treatment, mining and steel mills - Typical applications include walkways/catwalks, stairwells, grain elevators, tunnels, pipe racks, offshore rigs, vessel lighting, cooling towers and processing areas - Compact light weight low profile design is suited for low mounting heights (less than 12 lbs) - Customize to the application requirements with four different field replaceable globe options: clear and diffused polycarbonate, clear glass, or prismatic glass refractor - Three light output levels for retrofit of HID fixtures up to 175 W - Standard 6 kV surge protection - Luminaire comes pre-wired with 12? of 14 AWG SOOW cable protruding from the IP68 watertight NPT hub at the top of the luminaire lid

Specifications

Brand Name Appleton Sub Brand Contender™
Item Name Enclosed and Gasketed Fixture Voltage Rating 120 - 277 VAC, 125 - 300 VDC
Fixture Wattage 48 W Lamp Type LED
Amperage Rating 0.48 A at 120 V, 0.20 A at 277 V Lamp Wattage 48 W
Average Life > 60000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type Clear Polycarbonate Globe
Lumens 5000 lm Enclosure Type NEMA 3R, 4, 4X, IP66, IP67
Housing Material Aluminum Standards Class I, Division 2, Group A, B, C, D, Class I, Zone 2, Group IIC, Class II, Division 1, Group E, F, G, Zone 21 and 22, Group IIIC, Class II, Division 2 Group F,G, Class III, Wet Location Listed
Application For Wide Range of Industrial, Chemical Processing and other Areas where Flammable Gases, Vapors and Dusts are Present, Marine and Wet Locations, Stairwells, Grain Elevators, Tunnels and Pipe Racks UPC 781381179928

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok