Abbotsford
kilmbl4027x3s8g

HUBBELL MBL4027X3S8G Certilite® LED Light Fixture with Gaurd LED 40 W 12 - 24 VDC Type 3, 4X

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:MBL4027X3S8G

Description

MBL LED fixtures are designed for installations where moisture, dirt, dust, corrosion and vibration may be present or Type 3 and 4X areas where wind, water, snow or high ambients can be expected. They can be used in locations made hazardous by the presence of flammable vapours or gases or combustible dusts as defined by the NEC/CEC. Typical applications can low ceiling areas in manufacturing plants and certain chemical and petrochemical processing facilities, sewage treatment plants, off-shore and dockside installations, garages and storage facilities.

Specifications

Brand Name Killark Sub Brand Certilite®
Item Name LED Light Fixture with Gaurd Voltage Rating 12 - 24 VDC
Fixture Wattage 40 W Lamp Type LED
Housing Finish Baked Epoxy/Polyester Powder Coated Series MBL
Lamp Wattage 40 W Average Life 55000 hr
Light Color Crisp White Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type 8 in Spin-Top Type V Refractor
Enclosure Type Type 3, 4X Mounting Type Ceiling
Housing Material Aluminum Alloy Standards UL Listed, CSA Certified
Application For Manufacturing Plants, and Certain Chemical and Petrochemical Processing Facilities, Sewage Treatment Plants, Off-shore and Dockside Installations, Garages and Storage Facilities

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok