Abbotsford
crhg24

WESTWAY ELECTRICAL CHAMP Globe Heat/Impact Resistant, Clear

Inventory
Unavailable for order
Manufacturer:CROUSE-HINDS
Manufacturer #:G24

Description

Champ HID luminaires globe, Heat and impact resistant glass, Used with DMV, VMV, N2MV series luminaires, 50-175W.

Specifications

Brand Name Crouse-Hinds Item Name Globe
Shape Cylindrical Material Glass
Color Clear Type Heat Resistant
Series/Model VMV Lamp Wattage 50 - 175 W
Dimensions 5.65 in L x 5.5 in W x 7.5 in H For Use With VMV Series Luminaires

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok