Abbotsford
appkpa75

EGS 3/4 inch One Hub Pendant Rigid Mounting Hood for Industrial Mercmaster LED Low Profile Luminaire

Price $85.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPA75

Description

Appleton MercMaster Pendant Mounting Hood, Aluminium w/ Grey Polyester, For ¾" Conduit

Specifications

Brand Name Emerson Type Mounting Hood
Material Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Color Gray
Mounting Pendant Application For Mercmaster III Low Profile Luminaires
UPC 781381548366

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok