Abbotsford
desvcs1

RAB DESIGN LIGHTING 100W 120V 1/2 inch RAB Design Incandescent Weather Proof Pendnat Mount Fitter/Hub Only

Price $77.94 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:007934

Description

The VCS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications. The VCS is also available with a powder coat paint finish.

Specifications

Brand Name Rab Design Lighting Item Name Fitter
Type Weather Proof Voltage Rating 120 V
Material Die-Cast Zinc Color/Finish Raw
Dimensions 3.75 in dia x 3.5 in H For Use With VCS-100 Series 100 W Fixture
Standards CSA Certified Application For Industrial, Residential and Commercial Applications
UPC 061184079343

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok