Abbotsford
appcmad1

EGS CMAD1 Mounting Adapter with Connection Block

Price $313.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CMAD1

Description

Mounting Adapter with Connection Block.

Specifications

Brand Name Appleton Item Name Mounting Adapter with Connection Block
Type Mounting Adapter With Connection Block Material Copper-Free Aluminum
Finish Epoxy Powder-Coated For Use With Code Master™ PLT Factory Sealed Luminaires
Application For Code Master PLT Factory Sealed Luminaires UPC 781381511391

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok