Abbotsford
appaarw15st

EGS 60-200W A-51 16 inch Diameter Standard Porcelain Dome Reflector, White

Price $312.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AARW15ST

Description

Standard dome porcelain reflectors for A-51® incandescent luminaries.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Standard Reflector Type Standard Dome Reflector
Finish Enamel Painted Color White
Material Porcelain Enameled Steel For Use With AAUA-15 60 - 200 W Fixture Unit
Standards Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, for Group C and D, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428 Application For Used On AAUA-15 60 -200 WTT Fixture Unit
UPC 781381130776

Packages

1 - UNIT - 1 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok