Abbotsford
appkpa100

EGS 1 inch One Hub Pendant Rigid Mounting Hood for Industrial Mercmaster LED Low Profile Luminaire

Price $74.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPA100

Description

Mounting Hood, Size: 1 IN Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: Pendant, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low Profile Lumin

Specifications

Brand Name Appleton Item Name Mounting Hood
Type Rigid Connection Size 1 in
Connection Type Hub Material Die-Cast Copperfree Aluminum
Color Gray Finish Baked Epoxy
Mounting Pendant Application For Mercmaster III Low Profile Luminaire
UPC 781381548373

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok