Abbotsford
appkpb175htt

EGS KPB175HTT 175W 120/277/347V Appleton Mercmaster™ III HID Luminaire Pulse Start Metal Halide Ballast Body for Glass Globe

Price $2,064.19 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPB175HTT

Description

Appleton Mercmaster series have reflectors thick, tough fiberglass reinforced white polyester, vented for cooler operation. Fixture bodies have stainless steel threaded inserts to receive stainless steel screws for reflector and guard. Silicone rubber gaskets seals out moisture, dirt and dust. Solid aluminum inner reflector improves photometric efficiency. Ballast housing, hoods and guards are aluminum with epoxy powder coat finish. Sloped surface sheds insulating dust, dirt, and combustible fibers. Provides cleaner, larger surface area for better heat dissipation. Fuses mount to hood optional. Heat-resistant globes, refractors and enclosed reflectors thread into ballast, housing and seal against a high temperature silicone rubber gasket.

Specifications

Brand Name Appleton Item Name Ballast Body
Ballast Wattage 175 W Voltage Rating 120/277/347 V
Lamp Type Metal Halide Start Type Pulse
Frequency Rating 60 Hz Housing Material Aluminum
For Use With Mercmaster™ III HID 50 - 250 W Luminaire Standards CSA Certified
Application For Glass Globe UPC 781381535908

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok