Abbotsford
appkpc75

EGS 3/4 inch Mercmaster III Low Profile CFL Luminaire Ceiling Mounting Hood

Price $131.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPC75

Description

Appleton MercMaster Ceiling/Surface Mounting Hood, Aluminium w/ Grey Polyester, For ¾" Conduit

Specifications

Brand Name Emerson Type Mounting Hood
Material Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Color Gray
Mounting Ceiling Application For Mercmaster III low profile luminaires
UPC 781381548380

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok