Abbotsford
appkps125

EGS 25 degree 1-1/4 inch Appleton Mercmaster III Low Profile Compact Fluorescent Luminaire Stanchion Mounting Hood

Price $285.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPS125

Description

Mounting Hood, Size: 1-1/4 IN Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: 25 DEG Stanchion, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low

Specifications

Brand Name Appleton Item Name Mounting Hood
Type Mounting Hood Connection Size 1-1/4 in
Connection Type Hub Material Cast Copperfree Aluminum
Mounting 25° Stanchion Application For Mercmaster III Low Profile Luminaries
UPC 781381548465

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok