Abbotsford
appkpst150

APPLETON KPST150 1-1/2 inch Mounting Hood

Price $305.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPST150

Description

Mounting hood for MERCMASTERâ„¢ III HID luminaire made of copper free cast aluminium (less than 4/10 of 1%).

Specifications

Brand Name Appleton Item Name Mounting Hood
Type Mounting Hood Connection Size 1-1/2 in
Connection Type Hub Material Die-Cast Copperfree Aluminum
Color Gray Finish Baked Epoxy
Mounting 90° Stanchion Application For Mercmaster III Low Profile Luminaire
UPC 781381548496

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok