Abbotsford
appmmadkva

APPLETON MMADKVA Killark Mounting Hood Adapter

Price $154.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:MMADKVA

Description

Killark Mounting Hood Adapter.

Specifications

Brand Name Appleton Item Name Mounting Adapter
Material Copperfree Aluminum Voltage Rating 120 - 277 VAC, 125 - 300 VDC, 347 - 480 VAC
Color/Finish Gray/Epoxy Mounting Type Ceiling/Pendant/Stanchion/Wall
Temperature Rating -40 to 65 °C Standard, -20 to 55 °C Emergency For Use With MercMaster LED Generation 3 Series Luminaires
Standards Class I, Division 2, Groups A, B, C, D; Class II, Division 1 and 2, Group E, F, G; Class III; Class I Zone 2 AEx ec IIC; Zone 21 AEx tb IIIC; Class I Zone 2 Ex ec IIC; Zone 20 Group IIIC, Type 3R, 4, 4X, IP66/IP67 Application Pulp and Paper Mills, Processing Plants, Chemical Plants, Petrochemical Facilities, Oil Refineries, Drilling Rigs, Foundries, Waste and Sewage Treatment Facilities, Mining and Steel Mills
UPC 781381169219

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok