EGS MLLED3CP5BU 120-277VAC 50/60Hz 4000K 5000LM MLLED Series Mercmaster LED Low Profile Luminaire NEMA Type V Clear Polycarbonate Globe
Description
Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed pattern that can be tailored in the field. Choose the right lighting levels for any low-mount application while eliminating spotlight effects and dark spots. They offer a choice of globes and an optional 30° reflector to achieve the optimum light distribution for any application. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | LED Luminaire | Type | Enclosed and Gasketed, Glass Globe, Low-Profile, Vapor Proof |
Voltage Rating | 120 - 277/347 - 480 VAC, 125 - 300 VDC | Fixture Wattage | 27 - 50 W |
Lamp Type | LED | Light Color | Cool White |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Ballast Type | Integrated | Lens Type | Clear Polycarbonate |
Lumens | 4200 lm | Enclosure Type | NEMA 3R, 4, 4X, IP66, IP67 |
Mounting | Pendant Cone Hood | Housing Material | Aluminum |
Housing Finish | Electrostatic Baked Gray Epoxy-Clad | Includes | Lamp |
Standards | ATEX/CSACEC/IECEx/NEC Certified, UL Listed | Application | For Chemical Plants, Drilling Rigs and Foundries, Oil Refineries, Processing Plants, Petrochemical Facilities, Pulp and Paper Mills |
UPC | 781381105477 |
Packages
1 - UNIT - 1 |