Abbotsford
arlfbr425f

ARLINGTON INDUSTRIES FBR425F Non-Metallic Vapor Box with Adjustable Steel Bracket for Double Drywall Ceilings

Price $45.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:FBR425F

Description

Plastic vapor box with adjustable steel bracket for fans and fixtures in new construction. Flange forms a protective barrier against air infiltration. 27.3 cu. in. 70lb fan rated at 24" on center. 110lb fan rated at 16" on center, 90lb rated fixture on 24" on center. 150lb at 16" fixture rated. For double drywall.

Specifications

Brand Name Arlington Item Name Fan/Fixture Vapor Box
Type Non-Metallic Length 3.408 in
Width 6-1/4 in Cubic Capacity 27.3 in³
Material Plastic, Steel Color Black
Mounting Type Ceiling For Use With Fans and Fixtures in New Construction
Includes (2) NM94 Cable Connectors, (1) Mud Cover, (2) Gaskets for Knockouts, (1) Flange Gasket, (1) Box with Flange, (1) Adjustable Steel Bracket, (4) #12 x 1 in Long Screws, (2) #10 x 2-1/2 in Long Screws Standards cULus, UL Listed, CSA Certified
Application For Double Drywall Ceilings and Protects Against Air Infiltration UPC 018997722058

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok