Abbotsford
desgl100pgr

RAB DESIGN LIGHTING 008522 100W RAB Design Flat Bottom Globe, Clear Red Glass

Price $22.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008522

Description

Unbreakable Polycarbonate threaded globes to fit RAB and other standard size Vapor proof fixtures.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Globe with Flat Bottom Type Cylindrical
Material Polycarbonate Color/Finish Red
Dimensions 3-3/4 in dia x 6 in H For Use With Standard Size Vapor Proof Fixtures, RW/RC Series Fixtures
UPC 061184085221

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok