Abbotsford
desvas2

RAB DESIGN LIGHTING 007882 200W 120V Ceiling Mount Weather Proof Fixture, Fitter Only - Large

Price $45.43 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:007882

Description

The VAS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications.

Specifications

Brand Name Rab Design Lighting Item Name Watertight Light Fixture
Type Direct Voltage Rating 120 V
Lamp Type Incandescent Housing Finish Aluminum
Lamp Wattage 200 W Lamp Base E26 Medium
UPC 061184078827

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok