Abbotsford
desvbs1

RAB DESIGN LIGHTING 007924 100W 120V Wall Mount Weather Proof Fixture - Fitter Only, No Junction Box

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:007924

Description

The VBS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications where you want an industrial look. The VBS is also available with a powder coat paint ¿nish.

Specifications

Brand Name Rab Design Lighting Item Name Watertight Light Fixture
Voltage Rating 120 V Lamp Type Incandescent
Housing Finish Aluminum Lamp Wattage 100 W
Lamp Base E26 Medium Mounting Type Wall
Dimensions 131.572 mm H UPC 061184079244

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok