Abbotsford
kilvmx2b

HUBBELL 3/4 inch Hub Hubbell- Killark Splice Box Ceiling vm Series

Price $156.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VMX2B
Documents Documents

Description

Boxe splice for killark LED high wattage, ceiling mount.

Specifications

Brand Name Hubbell Sub Brand Killark
Item Name Splice Box Type Aluminum seiling mounting splice box
Length 2 in Width 13.89 in
Depth 13.89 in Material Copper-Free Aluminum
Finish Baked Powder Epoxy Color Tan
Mounting Type Ceiling Cable Entry 3/4 in Hub
For Use With Killark LED V Series Lighting Application For use with V Series lighting.
UPC 783936786520

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok